Motion
48-73-7032

MILWAUKEE TOOL
48-73-7032

Size L or Size 9, ANSI Cut Level A9
Mi Item #13816431
MFR #48-73-7032
Price$34.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7032

Size L or Size 9, ANSI Cut Level A9
Mi Item #13816431
MFR #48-73-7032

Mfr description
48-73-7032 GLOVE SMLS KNIT NIT PALM LG H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.14/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Spandex, Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)