Motion
48-73-7033

MILWAUKEE TOOL
48-73-7033

Size XL or Size 10, ANSI Cut Level A9
Mi Item #13816432
MFR #48-73-7033
Price$34.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-73-7033

Size XL or Size 10, ANSI Cut Level A9
Mi Item #13816432
MFR #48-73-7033

Mfr description
48-73-7033 GLOVE SMLS KNIT NIT PALM XL H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.14/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Spandex, Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)