Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter Type45° Elbow
- End 1 StyleMale Pipe
- End 1 Thread3/8-18 NPTF
- End 2 StyleMale Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series5501
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)