Motion
3300-61-36-32
3300-61-36-32 BORE-61 FLANGE 36BORE-32 O
MI ITEM #13821590
MFR #3300-61-36-32
Price$85.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3300-61-36-32 BORE-61 FLANGE 36BORE-32 O
MI ITEM #13821590
MFR #3300-61-36-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.39/each

Specifications

Dimensions

  • End 1 Size
    2 in, 2-1/4 in
  • End 2 Size
    2 in, 2-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 2 Style
    Code 61 O-Ring Flange, Tube Bore in Inch
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    3300

Overview

Mfr description
3300-61-36-32 BORE-61 FLANGE 36BORE-32 O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought