Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
Details
- Adapter TypeStraight
- End 1 StyleCode 61 O-Ring Flange, Male Face Seal
- End 1 Thread2-12 UNF
- End 2 StyleCode 61 O-Ring Flange, Male Face Seal
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS1700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)