Overview
Mfr description
FS2404-04-02-VITON MFS-MP STRAIGHT 04MFS
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Pipe
- End 1 Size1/4 in, 1/8 in
- End 1 Thread1/8-27 NPTF, 9/16-18 UNF
- End 2 StyleMale Face Seal, Male Pipe
- End 2 Size1/4 in, 1/8 in
- End 2 Thread1/8-27 NPTF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data