Motion
FS2501-08-08-FG-VITON

BRENNAN INDUSTRIES INC
FS2501-08-08-FG-VITON

FS2501-08-08-FG-VITON MFS-MP 90 08MFS-0
Mi Item #13821595
MFR #FS2501-08-08-FG-VITON
Price$19.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS2501-08-08-FG-VITON

FS2501-08-08-FG-VITON MFS-MP 90 08MFS-0
Mi Item #13821595
MFR #FS2501-08-08-FG-VITON

Mfr description
FS2501-08-08-FG-VITON MFS-MP 90 08MFS-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.03/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Face Seal, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, 13/16-16 UNF
  • End 2 Style
    Male Face Seal, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, 13/16-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)