Overview
Mfr description
FS6400-06-05-O-ZN MFS-MORB STRT 06MFS-05
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male O-ring Boss
- End 1 Size3/8 in, 5/16 in
- End 1 Thread1/2-20 UNF, 11/16-16 UNF
- End 2 StyleMale Face Seal, Male O-ring Boss
- End 2 Size3/8 in, 5/16 in
- End 2 Thread1/2-20 UNF, 11/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS6400
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data