Motion
NH-6810-SS-N-1/4-PST

HAMLET VALVE & FITTING
NH-6810-SS-N-1/4-PST

Ball Valve - 6000 psi Max, 1/4 in Port, Stainless Steel Body, Black Nylon
Mi Item #13821670
MFR #NH-6810-SS-N-1/4-PST
Price$287.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMLET VALVE & FITTING
NH-6810-SS-N-1/4-PST

Ball Valve - 6000 psi Max, 1/4 in Port, Stainless Steel Body, Black Nylon
Mi Item #13821670
MFR #NH-6810-SS-N-1/4-PST

Mfr description
NH-6810-SS-N-1/4-PST FNPT BALL VALVE 04F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.37/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Body Material
    Stainless Steel
  • Handle Style
    Black Nylon
  • Maximum Operating Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)