Motion
BSPP-02
British Standard Pipe Parallel Swivel Nut - G - 1/8-28 Thread, Steel Material
Mi Item #13821744
MFR #BSPP-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
British Standard Pipe Parallel Swivel Nut - G - 1/8-28 Thread, Steel Material
Mi Item #13821744
MFR #BSPP-02

Mfr description
BSPP-02 SWIVEL NUT CRIMP STYLE SWIVEL NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in

Details

  • Adapter Type
    Nut
  • End 1 Style
    British Standard Pipe Parallel Swivel Nut
  • End 1 Thread
    G - 1/8-28
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)