Overview
Mfr description
6408-H12-O-VITON ORB HOLHEX PLUG 12MORB
Specifications
- Adapter TypePlug
- End 1 StyleMale O-ring Boss
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- MaterialSteel
- End 2 StyleNon Applicable
- Series6408
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data