Motion
6565-05-04
6565-05-04 FJS-FJS STRT 05FJS-04FJS STRA
MI ITEM #13821778
MFR #6565-05-04
Price$50.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6565-05-04 FJS-FJS STRT 05FJS-04FJS STRA
MI ITEM #13821778
MFR #6565-05-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.81/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 5/16 in
  • End 2 Size
    1/4 in, 5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    1/2-20 UNF, 7/16-20 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1/2-20 UNF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6565

Overview

Mfr description
6565-05-04 FJS-FJS STRT 05FJS-04FJS STRA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought