Motion
1062
Wire Conveyor Belt -Lumsden Flexx Flow, 3/8 in Picth x 0.062 in Wire Dia x 20 in width, 7 spaces,302SS Material
MI ITEM #13825680
MFR #1062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Conveyor Belt -Lumsden Flexx Flow, 3/8 in Picth x 0.062 in Wire Dia x 20 in width, 7 spaces,302SS Material
MI ITEM #13825680
MFR #1062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    20 in
  • Weight
    47 lbs

Details

  • Belt Category
    Food Handling
  • Belt Type
    Wire Conveyor Belt
  • Product Type
    Food Handling

Overview

Mfr description
1062 FLEXX FLOW 3/8" X .062" X 20" WIDE
  • USDA Approved
  • Easy to Clean - the flow through design allows for unrestricted wash down and inspection
  • Light weight
  • Easy to handle
  • Quick to install
  • Belts can be made without seams

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought