Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Conveyor Belt -Lumsden Flexx Flow, 3/8 in Pitch x 0.082 in Wire Dia x 40 in width, 15 spaces, 302SS Material
MI ITEM #13825686
MFR #2656

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2656 FLEXX FLOW 3/8" X .082" X 40" WIDE
  • USDA Approved
  • Easy to Clean - the flow through design allows for unrestricted wash down and inspection
  • Light weight
  • Easy to handle
  • Quick to install
  • Belts can be made without seams

Specifications

  • Belt Type
    Wire Conveyor Belt
  • Belt Category
    Food Handling
  • Belt Width
    40 in
  • Product Type
    Food Handling
  • Weight
    131 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text