Motion
MU3664KS

MCR SAFETY
MU3664KS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #13825836
MFR #MU3664KS
Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
MU3664KS

Work & General Purpose Glove - S or Size 7 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #13825836
MFR #MU3664KS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.83/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Material Weight
    2.25 oz
  • Men'S Size
    S

Details

  • Additional Details
    Reinforced Thumb and Index Finger, Wing Thumb, Double Palm Pattern, Flame Resistant, Shirred Elastic Cuff
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Anti Slip Grip
    No
  • Application
    Utility Work
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Honey Gold
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Mustang HiDex Leather Drivers Utility Work Gloves, Kevlar Aramid Lined
  • Description Keyword
    Driver Style
  • Duty Type
    Heavy Duty
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Harmonization Code
    4203.29.0500
  • Includes
    Polybagged By The Pair
  • Industry Use
    Utility Work
  • Insulated
    No
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Lint Free
    No
  • Manufacturer Catalog Number
    MU3664KS
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Mustang
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Mustang
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ASTM F2675, NFPA 70E, ASTM D6413, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09, ASTM F1060 - 18
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers

Overview

Mfr description
MU3664KS MUSTANG HIDEX KEVLAR LINED DRIV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought