Motion
SPS07P123-24

SIOUX TOOLS
SPS07P123-24

SANDER .7HP 12K RPM 3/8"-24 Pistol Grip Sander, 12000 rpm, 0.7-hp, 3/8"-24 Spindle, w/ Backing Pad
Mi Item #13828538
MFR #SPS07P123-24
Price$615.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SPS07P123-24

SANDER .7HP 12K RPM 3/8"-24 Pistol Grip Sander, 12000 rpm, 0.7-hp, 3/8"-24 Spindle, w/ Backing Pad
Mi Item #13828538
MFR #SPS07P123-24

Mfr description
SPS07P123-24 SANDER .7HP 12K RPM 3/8"-24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.62/each

Specifications

Dimensions

  • Arbor Size
    3/8"-24

Details

  • Air Inlet Type
    1/4" NPT
  • Branding
    Sioux Tools
  • Handle Type
    Pistol
  • Horsepower
    0.7 HP
  • Maximum PSI
    90 psi
  • Spindle
    3/8"-24
  • Start Type
    Trigger
  • Warranty
    1 YR Limited
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)