Motion
C18004HT
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 135 ° Point Angle
Mi Item #13828953
MFR #C18004HT
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1250 in, High Speed Steel Material, 1.6250 in Flute, 135 ° Point Angle
Mi Item #13828953
MFR #C18004HT

Mfr description
C18004HT 1878 1/8 HD JOB BLK&GOLD W/ HAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1250 in
  • Flute Length  
    1.6250 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)