Motion
C20051HT
Taper Shank Drill Bit - 5/32 in, 2-1/8 in Flute, 118 ° Point Angle, 5.3750 in, 136.53 mm Overall Length
Mi Item #13829018
MFR #C20051HT
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 5/32 in, 2-1/8 in Flute, 118 ° Point Angle, 5.3750 in, 136.53 mm Overall Length
Mi Item #13829018
MFR #C20051HT

Mfr description
C20051HT 1894 5/32 TAPER SHK DR #1TS W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Diameter
    0.1563 in, 3.97 mm
  • Drill Bit Size
    5/32 in
  • Drilling Depth
    2.1250 in, 53.97 mm
  • Flute Length
    2-1/8 in
  • Overall Length
    5.3750 in, 136.53 mm

Details

  • Drill Bit Finish
    Black oxide
  • Point Angle
    118 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)