Motion
C20052HT
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
MI ITEM #13829019
MFR #C20052HT
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, High Speed Steel Material, 2-1/2 in Flute, 118 ° Point Angle, 5.7500 in, 146.05 mm Overall Length
MI ITEM #13829019
MFR #C20052HT

Mfr description
C20052HT 1894 11/64 TAPER SHK DR #1TS W/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.60/each

Specifications

Dimensions

  • Diameter
    0.1719 in, 4.37 mm
  • Drilling Depth
    2.5000 in, 63.50 mm
  • Flute Length
    2-1/2 in
  • Overall Length
    5.7500 in, 146.05 mm
  • Shank Length
    2.5630 in, 65.10 mm

Details

  • Bit Type
    Taper Shank Drill
  • Drill Bit Finish
    Steam Oxide
  • Flute Type
    Spiral
  • Grade
    High Speed Steel
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Point Angle
    118 °
  • Point Type
    Radial
  • Series
    1894
  • Shank Type
    Taper
  • Spiral Cut
    Right Hand
  • Spiral Type
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)