Motion
C20056HT
Taper Shank Drill Bit - 1894 Series, 15/64 in, 2-7/8 in Flute, 118 ° Point Angle, 6.1250 in, 155.57 mm Overall Length
Mi Item #13829023
MFR #C20056HT
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1894 Series, 15/64 in, 2-7/8 in Flute, 118 ° Point Angle, 6.1250 in, 155.57 mm Overall Length
Mi Item #13829023
MFR #C20056HT

Mfr description
C20056HT 1894 15/64 TAPER SHK DR #1TS W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.10/each

Specifications

Dimensions

  • Diameter
    0.2344 in, 5.95 mm
  • Drill Bit Size
    15/64 in
  • Drilling Depth
    2.8750 in, 73.02 mm
  • Flute Length
    2-7/8 in
  • Overall Length
    6.1250 in, 155.57 mm
  • Taper Shank Size
    MT1

Details

  • Bit Type
    Taper Length
  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Series
    1894
  • Shank Type
    Taper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)