Motion
C20060HT
Taper Shank Drill Bit - 19/64 in, 3-1/8 in Flute, 118 ° Point Angle, 6.3750 in, 161.92 mm Overall Length
Mi Item #13829027
MFR #C20060HT
Price$29.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 19/64 in, 3-1/8 in Flute, 118 ° Point Angle, 6.3750 in, 161.92 mm Overall Length
Mi Item #13829027
MFR #C20060HT

Mfr description
C20060HT 1894 19/64 TAPER SHK DR #1TS W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.32/each

Specifications

Dimensions

  • Diameter
    0.2969 in, 7.54 mm
  • Drill Bit Size
    19/64 in
  • Drilling Depth
    3.1250 in, 79.38 mm
  • Flute Length
    3-1/8 in
  • Overall Length
    6.3750 in, 161.92 mm

Details

  • Bit Type
    Taper Length
  • Drill Bit Finish
    Black oxide
  • Individual Bit Or Bit Set
    Individual Bit
  • Point Angle
    118 °
  • Shank Type
    Taper
  • Specification
    Taper Length
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)