Motion
C23849HT
Mechanic Drill Bit - 23/64 in Drill, 2-11/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #13829251
MFR #C23849HT
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 23/64 in Drill, 2-11/16 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #13829251
MFR #C23849HT

Mfr description
C23849HT 1875 23/64 HD MECH LNG BLK&GLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Diameter
    0.3594 in, 9.13 mm
  • Drill Bit Size
    23/64 in
  • Drilling Depth
    2.6875 in, 68.26 mm
  • Flute Length
    2-11/16 in
  • Number of Hole Sizes
    1
  • Overall Length
    4.1875 in, 106.36 mm
  • Shank Length
    1.5000 in, 38.10 mm

Details

  • Bit Type
    Mechanics Length
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1875R
  • Shank Type
    Straight
  • Specification
    Mechanics Length
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)