Motion
C23853HT
Mechanic Drill Bit - 27/64 in Drill, 2-7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #13829255
MFR #C23853HT
Price$13.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 27/64 in Drill, 2-7/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #13829255
MFR #C23853HT

Mfr description
C23853HT 1875 27/64 HD MECH LNG BLK&GLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.69/each

Specifications

Dimensions

  • Diameter
    0.4219 in, 10.72 mm
  • Drill Bit Size
    27/64 in
  • Drilling Depth
    2.8750 in, 73.03 mm
  • Flute Length
    2-7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    4.4375 in, 112.71 mm
  • Shank Length
    1.5625 in, 39.69 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1875R
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)