Motion
C23860HT
Reduced Shank Drill Bit - 27/64 in, High Speed Steel Material, 4.4375 in, 112.71 mm OAL
Mi Item #13829261
MFR #C23860HT
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 27/64 in, High Speed Steel Material, 4.4375 in, 112.71 mm OAL
Mi Item #13829261
MFR #C23860HT

Mfr description
C23860HT 1876 27/64 HD ML BLK&GLD 3/8RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.66/each

Specifications

Dimensions

  • Diameter
    0.4219 in, 10.72 mm
  • Drill Bit Size
    27/64 in
  • Drilling Depth
    2.8750 in, 73.02 mm
  • Flute Length
    2-7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    4.4375 in, 112.71 mm
  • Shank Length
    1.5625 in, 39.69 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Coolant Through
    No
  • Double Margin
    No
  • Flute Type
    Standard Helix
  • Grade
    Heavy Duty
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1876
  • Shank Type
    Reduced Shank
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Right Hand
  • Spiral Type
    Standard Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Configuration
    Heavy Duty
  • Web Thinning
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)