Motion
C34150
STYLE 4506 COBALT ANNULAR CUTTER 11/16"X2"
MI ITEM #13829287
MFR #C34150
Your Price$92.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STYLE 4506 COBALT ANNULAR CUTTER 11/16"X2"
MI ITEM #13829287
MFR #C34150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.00/each(List $105.80)

Overview

Mfr description
C34150 STYLE 4506 COBALT ANNULAR CUTTER

Specifications

  • Cutter Diameter
    11/16 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Overall Length
    3.4500 in
  • Bit Material
    HSSCo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text