Motion
C34157
STYLE 4506 COBALT ANNULAR CUTTER 1-1/8"X2"
MI ITEM #13829294
MFR #C34157
Your Price$151.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STYLE 4506 COBALT ANNULAR CUTTER 1-1/8"X2"
MI ITEM #13829294
MFR #C34157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.31/each(List $174.00)

Overview

Mfr description
C34157 STYLE 4506 COBALT ANNULAR CUTTER

Specifications

  • Cutter Diameter
    1-1/8 in
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Overall Length
    3.4500 in
  • Bit Material
    HSSCo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text