Motion
5015-04

GOJO IND.
5015-04

5015-04
Mi Item #13832841
MFR #5015-04
Price$33.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
5015-04

5015-04
Mi Item #13832841
MFR #5015-04

Mfr description
5015-04 HAND SANIT GEL PUMP BTL 1.5L
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.31/each

Specifications

Dimensions

  • Case Height
    11.0600 in
  • Case Weight
    12.7 lbs
  • Case Width
    7.5000 in
  • Overall Depth
    8.1300 in
  • Overall Height
    9.8000 in
  • Overall Width
    3.5700 in
  • Weight
    12.7 lbs

Details

  • Dispensing Action
    Tabletop Bottle
  • Product Types
    Hand Sanitizer Soothing Gel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)