1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100278691
Back-up Pad - 5.0000 in Pad Diameter, Yellow
MI ITEM #
13834894
MFR #
7100278691
Your Price
$71.61
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Disc Accessories
3M 7100278691
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100278691
Back-up Pad - 5.0000 in Pad Diameter, Yellow
MI ITEM #
13834894
MFR #
7100278691
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$71.61
/each
(List
$82.35
)
Qty
Add to Cart
Overview
Mfr description
7100278691 3M HOOKIT CLEAN SANDING BACK-
Specifications
Pad Diameter
5.0000 in
Color
Yellow
Density Rating
Medium
Diameter
5 in
Mounting Type
Hook & Loop
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data