Motion
7100282219 3M XTRACT CUBITRON II CLOTH D ISC 900DZ, 180+ J-WEIGHT, 5 IN, DI

3M
7100282219 3M XTRACT CUBITRON II CLOTH D ISC 900DZ, 180+ J-WEIGHT, 5 IN, DI

5.0000 in Disc Dia, Precision Shaped Ceramic, 180 Grit, 12000 rpm
MI ITEM #13834932
MFR #7100282219 3M XTRACT CUBITRON II CLOTH D ISC 900DZ, 180+ J-WEIGHT, 5 IN, DI
Your Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100282219 3M XTRACT CUBITRON II CLOTH D ISC 900DZ, 180+ J-WEIGHT, 5 IN, DI

5.0000 in Disc Dia, Precision Shaped Ceramic, 180 Grit, 12000 rpm
MI ITEM #13834932
MFR #7100282219 3M XTRACT CUBITRON II CLOTH D ISC 900DZ, 180+ J-WEIGHT, 5 IN, DI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.93/each(List $3.05)

Overview

Mfr description
7100282219 3M XTRACT CUBITRON II CLOTH D

Specifications

  • Disc Diameter
  • Abrasive Material
    Precision Shaped Ceramic
  • Grit Number
    180
  • Backing Material
    Cotton Cloth
  • Max Rpm
    12000 rpm
  • Application
    AOEM Finish Prep/Repair, Adhesive Removal, Blending Corners, Blending, Coating Removal, Deflashing, Featheredging, Filler Shaping, Finishing, General Purpose Sanding, Intermediate Sanding, Intermediate and final sanding of furniture, Multi-Purpose Sanding, Paint Preparation, Paint Removal, Paint Sanding, Paint Stripping, Paint/Lacquer Sanding, Parting Line Removal, Primer Sanding, Random Orbital Sanding, Repairing Surface Defects, Stock Removal, Strip Paint to Metal, Surface Finishing, Surface Preparation, composites, paints and primers, solid surfaces
  • Color
    Purple
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text