Specifications
Dimensions
- Bore Diameter3/4 in
Details
- Bearing MaterialStainless steel
- Bearing TypeBall
- Bore TypeStraight
- Duty TypeStandard
- Dynamic Load Capacity2293 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Housing TypeFlanged
- Locking DeviceSet Screw
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableNo
- Sealing TypeSeal and Flinger on both sides
- Static Load Capacity1196 lbf
Overview
Mfr description
PER.UCNFT204-12BT-A
- Food and Beverage applications
- Maintenance Free FaBXTREME
- wide inner ring
- corrosion-resistant for washdown applications