1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWERBLANKET
FLUX05
Fluxwrap 5-Gallon Bucket Cooling Jacket
MI ITEM #
13835344
MFR #
FLUX05
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
POWERBLANKET FLUX05
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWERBLANKET
FLUX05
Fluxwrap 5-Gallon Bucket Cooling Jacket
MI ITEM #
13835344
MFR #
FLUX05
Mfr description
FLUX05 FLUXWRAP 5-GALLON BUCKET COOLING
Ready-to-ship Flux Wrap products are available for 5-gallon buckets, 15, 30, & 55-gallon drums, and 275-gallon IBC tanks
Custom systems can be designed and shipped within 2 weeks.
Our proprietary multi-channel fluid path allows maximum flow with a minimal pressure drop
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
8.25 in
Height
1 in
Weight
11 lbs
Width
8.25 in
Details
Temperature Control Range
Maxmium Fluid Temperature: 120°F (70°F Water/Glycol mix)
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items