Motion
NSC10000E-LT

POWERBLANKET
NSC10000E-LT

10-Ton Deep Freeze Fluid Chiller
Mi Item #13835353
MFR #NSC10000E-LT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
NSC10000E-LT

10-Ton Deep Freeze Fluid Chiller
Mi Item #13835353
MFR #NSC10000E-LT

Mfr description
NSC10000E-LT 10-TON DEEP FREEZE FLUID CH
  • PORTABLE INDUSTRIAL AIR-COOLED FLUID CHILLERS
  • North Slope Chillers’ industrial chiller solutions will cool down your operation without interrupting the layout of your current system
  • North Slope Chillers provides several levels of industrial water chiller systems, fluid chillers, and proprietary chilling accessories to provide precise temperature control that is compact, yet efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    62 in
  • Weight
    1150 lbs
  • Width
    65 in

Details

  • Color
    Blue
  • Cooling Capacity
    90,000 Btu/h
  • Refrigerant Type
    Environmentally acceptable r404a
  • Temperature Control Range
    10 °F - 45 °F
  • Voltage
    480 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)