1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
POWERBLANKET
NSC10000-LT
10-Ton Deep Freeze Fluid Chiller
MI ITEM #
13835354
MFR #
NSC10000-LT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Thermal Management
Chillers
POWERBLANKET NSC10000-LT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWERBLANKET
NSC10000-LT
10-Ton Deep Freeze Fluid Chiller
MI ITEM #
13835354
MFR #
NSC10000-LT
Mfr description
NSC10000-LT 10-TON DEEP FREEZE FLUID CHI
PORTABLE INDUSTRIAL AIR-COOLED FLUID CHILLERS
North Slope Chillers’ industrial chiller solutions will cool down your operation without interrupting the layout of your current system
North Slope Chillers provides several levels of industrial water chiller systems, fluid chillers, and proprietary chilling accessories to provide precise temperature control that is compact, yet efficient
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
62 in
Weight
1150 lbs
Width
65 in
Details
Color
Blue
Cooling Capacity
90,000 Btu/h
Refrigerant Type
Environmentally acceptable r404a
Temperature Control Range
10 °F - 45 °F
Voltage
480 V
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items