Motion
NSC1000-LT-230/1

POWERBLANKET
NSC1000-LT-230/1

1-Ton Deep Freeze Fluid Chiller
MI ITEM #13835356
MFR #NSC1000-LT-230/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
NSC1000-LT-230/1

1-Ton Deep Freeze Fluid Chiller
MI ITEM #13835356
MFR #NSC1000-LT-230/1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NSC1000-LT-230/1 1-TON DEEP FREEZE FLUID
  • PORTABLE INDUSTRIAL AIR-COOLED FLUID CHILLERS
  • North Slope Chillers’ industrial chiller solutions will cool down your operation without interrupting the layout of your current system
  • North Slope Chillers provides several levels of industrial water chiller systems, fluid chillers, and proprietary chilling accessories to provide precise temperature control that is compact, yet efficient
  • Easy to install, remove, and relocate, you will be happy to have a fluid chiller unit that is painless and easy to use.
  • PROTECT CRITICAL MATERIALS: Preserve your valuable materials and equipment, avoid downtime, and regulate safe temperatures.
  • WORLD CLASS CUSTOM CAPABILITIES: One size does not fit all
  • North Slope Chillers’ expert engineers will create a solution ideal for your application.
  • SHORTEST INDUSTRY LEAD TIMES: We carry stock on all standard-sized fluid chillers so we can ship in most cases either the same day or the next day to keep your operations running efficiently
  • North Slope Chillers can design & build a custom solution to fit your unique needs QUICKLY!
  • PREMIUM QUALITY - PROUDLY MANUFACTURED IN THE UNITED STATES: Designed by our world-class engineering team and manufactured in our award-winning facility in Salt Lake City, Utah.
  • CUSTOMER SATISFACTION: Buy our premium industrial fluid chillers with confidence
  • Our customer service team is here to help you long after the point of purchase
  • We are your valued partner every step of the way
  • FEEL GOOD: Safely protect critical materials and equipment, optimize operations, and save time and money by keeping your business running efficiently all year long.

Specifications

  • Cooling Capacity
    12,000 Btu/h
  • Voltage
    230 V
  • Refrigerant Type
    Environmentally acceptable r404a
  • Temperature Control Range
    10 °F - 45 °F
  • Color
    Blue
  • Height
    39 in
  • Width
    28.25 in
  • Weight
    260 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text