Motion
NSC2000-230/1

POWERBLANKET
NSC2000-230/1

2-Ton Freeze Industrial Fluid Chiller
Mi Item #13835357
MFR #NSC2000-230/1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
NSC2000-230/1

2-Ton Freeze Industrial Fluid Chiller
Mi Item #13835357
MFR #NSC2000-230/1

Mfr description
NSC2000-230/1 2-TON FREEZE INDUSTRIAL FL
  • PORTABLE INDUSTRIAL AIR-COOLED FLUID CHILLERS
  • North Slope Chillers’ industrial chiller solutions will cool down your operation without interrupting the layout of your current system
  • North Slope Chillers provides several levels of industrial water chiller systems, fluid chillers, and proprietary chilling accessories to provide precise temperature control that is compact, yet efficient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    40 in
  • Weight
    390 lbs
  • Width
    43.25 in

Details

  • Color
    Blue
  • Cooling Capacity
    24,000 Btu/h
  • Refrigerant Type
    Environmentally acceptable r134a
  • Temperature Control Range
    40 °F - 75 °F
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)