Motion
HHC1852
Shrink Disc Couplings 20 — Half SD — Light Duty
Mi Item #13837835
MFR #HHC1852
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 20 — Half SD — Light Duty
Mi Item #13837835
MFR #HHC1852

Mfr description
HHC1852 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    8.8580 in
  • Bolt Size
    M12 x 50
  • Bore Diameter
    7.2830 in
  • Bore Size
    7.2830 in
  • Outside Diameter  
    11.6200 in
  • Weight
    20.000 lbs

Details

  • Installation Torque
    74 lb-ft
  • Maximum Transmitted Torque
    25518 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)