Motion
HHT2602
Shrink Disc Couplings 20 — Half SD — Light Duty
MI ITEM #13837845
MFR #HHT2602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 20 — Half SD — Light Duty
MI ITEM #13837845
MFR #HHT2602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHT2602 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    83309 ft-lbs
  • Installation Torque
    185 lb-ft
  • Weight
    51.000 lbs
  • Bore Diameter
    10.2360 in
  • Bolt Circle Diameter
    12.2040 in
  • Bore Size
    10.2360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text