Motion
HS3602
Shrink Disc Couplings 20 — Split SD — Light Duty
MI ITEM #13837863
MFR #HS3602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 20 — Split SD — Light Duty
MI ITEM #13837863
MFR #HS3602

Mfr description
HS3602 LOCKING ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    16.6530 in
  • Bolt Size
    M20
  • Bore Diameter
    14.1730 in
  • Bore Size
    14.1730 in
  • Outside Diameter  
    21.8500 in
  • Weight
    275.000 lbs

Details

  • Installation Torque
    362 lb-ft
  • Maximum Transmitted Torque
    398029 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)