Motion
H4202
Shrink Disc - Single Taper
MI ITEM #13837872
MFR #H4202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - Single Taper
MI ITEM #13837872
MFR #H4202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H4202 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    625817 ft-lbs
  • Installation Torque
    362 lb-ft
  • Weight
    407.000 lbs
  • Bore Diameter
    16.5350 in
  • Bolt Circle Diameter
    19.0940 in
  • Bore Size
    16.5350 in
  • Bolt Size
    M20 x 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text