Motion
HS3003
Shrink Disc Couplings 30 — Split SD — Heavy Duty
MI ITEM #13837911
MFR #HS3003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 30 — Split SD — Heavy Duty
MI ITEM #13837911
MFR #HS3003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HS3003 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    374371 ft-lbs
  • Installation Torque
    362 lb-ft
  • Weight
    308.000 lbs
  • Bore Diameter
    11.8110 in
  • Bolt Circle Diameter
    14.3300 in
  • Bore Size
    11.8110 in
  • Bolt Size
    M20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought