1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B-LOC CORPORATION
HHC0361
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #
13838051
MFR #
HHC0361
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
B-LOC CORPORATION HHC0361
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-LOC CORPORATION
HHC0361
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #
13838051
MFR #
HHC0361
Mfr description
HHC0361 LOCKING ASSY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bolt Circle Diameter
2.0470 in
Bolt Size
M6 x 20
Bore Diameter
1.4170 in
Bore Size
1.4170 in
Outside
Diameter
2.8300 in
Weight
0.600 lbs
Details
Installation Torque
8.7 lb-ft
Maximum Transmitted Torque
333 ft-lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items