Motion
HHC0681
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838060
MFR #HHC0681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838060
MFR #HHC0681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHC0681 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    1303 ft-lbs
  • Installation Torque
    8.7 lb-ft
  • Weight
    1.600 lbs
  • Bore Diameter
    2.6770 in
  • Bolt Circle Diameter
    3.3860 in
  • Bore Size
    2.6770 in
  • Bolt Size
    M6 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text