Motion
HHC1251
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838074
MFR #HHC1251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838074
MFR #HHC1251

Mfr description
HHC1251 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2990 in
  • Bolt Size
    M10 x 40
  • Bore Diameter
    4.9210 in
  • Bore Size
    4.9210 in
  • Outside Diameter  
    8.4600 in
  • Weight
    11.000 lbs

Details

  • Installation Torque
    44 lb-ft
  • Maximum Transmitted Torque
    9770 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)