Motion
HHT1401
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838077
MFR #HHT1401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838077
MFR #HHT1401

Mfr description
HHT1401 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.8900 in
  • Bore Diameter
    5.5120 in
  • Bore Size
    5.5120 in
  • Outside Diameter  
    9.0600 in
  • Weight
    13.000 lbs

Details

  • Installation Torque
    74 lb-ft
  • Maximum Transmitted Torque
    13220 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)