Motion
HHC2401
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838092
MFR #HHC2401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838092
MFR #HHC2401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHC2401 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    80909 ft-lbs
  • Installation Torque
    362 lb-ft
  • Weight
    72.000 lbs
  • Bore Diameter
    9.4490 in
  • Bolt Circle Diameter
    11.6140 in
  • Bore Size
    9.4490 in
  • Bolt Size
    M20 x 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text