Motion
HHC2801
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838096
MFR #HHC2801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc Couplings 10 — Half SD — Standard Duty
MI ITEM #13838096
MFR #HHC2801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    13.6220 in
  • Bolt Size
    M20 x 100
  • Bore Diameter
    11.0240 in
  • Bore Size
    11.0240 in
  • Outside Diameter  
    18.1100 in
  • Weight
    115.000 lbs

Details

  • Installation Torque
    362 lb-ft
  • Maximum Transmitted Torque
    126689 ft-lbs

Overview

Mfr description
HHC2801 LOCKING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text