Motion
H3401
Shrink Disc - Single Taper
Mi Item #13838102
MFR #H3401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - Single Taper
Mi Item #13838102
MFR #H3401

Mfr description
H3401 LOCKING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    16.0630 in
  • Bolt Size
    M20 x 110
  • Bore Diameter
    13.3860 in
  • Bore Size
    13.3860 in
  • Outside Diameter  
    22.4400 in
  • Weight
    409.000 lbs

Details

  • Installation Torque
    362 lb-ft
  • Maximum Transmitted Torque
    462391 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)