Motion
H3601
Shrink Disc - Single Taper
MI ITEM #13838108
MFR #H3601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shrink Disc - Single Taper
MI ITEM #13838108
MFR #H3601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H3601 LOCKING ASSY

Specifications

  • Outside Diameter
  • Maximum Transmitted Torque
    487702 ft-lbs
  • Installation Torque
    362 lb-ft
  • Weight
    449.000 lbs
  • Bore Diameter
    14.1730 in
  • Bolt Circle Diameter
    17.0080 in
  • Bore Size
    14.1730 in
  • Bolt Size
    M20 x 110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text