Specifications
Dimensions
- Body Size3/8 in
- Weight139 g
Details
- Material316 Stainless Steel
- Operating Temperature Range-4 to 401 °F
- Seal MaterialViton (FPM)
- Standards MetANSI B1.20.3
- TypeFemale thread
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)