Overview
Mfr description
99-1-8110-11 99-1-8110-11 NBR COATED GLO
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Coating MaterialFoam NBR - Nitrile Butadiene Rubber
- Length
- Harmonization Code6116930090
- UPC_NO063344439264
- Country of OriginLK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data